Traceable Digital Pocket Thermometer, 250°C (482°F), High-Accuracy, 11.5"L Stem

Representative image only.

Traceable Digital Pocket Thermometer, 250°C (482°F), High-Accuracy, 11.5"L Stem

Traceable | Mfr: 4354TR| Item: 9020502

Calibrated Digital Pocket-sized Thermometer

$129.36CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$129.36CAD / Each

Buy It Together

Current Item

Traceable Digital Pocket Thermometer, 250°C (482°F), High-Accuracy, 11.5"L Stem
Traceable Digital Pocket Thermometer, 250°C (482°F), High-Accuracy, 11.5"L Stem
9020502

$129.36CAD / Each
+ + + +
Traceable IR Gun Thermometer with Laser
9876745

$256.37CAD / Each
+
Traceable High-Precision RTD Thermometer
3780392

$691.02CAD / Each
+ +
Traceable Three Channel Alarm Timer
9441110

$106.82CAD / Each
+ + =
Total Price 2302.33 ADD 10 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, protective sleeve with clip, and battery.

Key Features

  • Large, easy-to-read LCD
  • Switch between °F/°C
  • Durable stainless steel stem
  • 11" long stem
  • ±0.5°C (0.9°F) at tested points, otherwise ±1.0°C (1.8°F)
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

The Traceable digital pocket thermometers deliver high-accuracy temperature readings for demanding laboratory and industrial applications. Choose from models with a maximum temperature of 150 °C (302 °F) or 300 °C (572 °F)—ideal for monitoring everything from ambient conditions to high-temperature processes. Select from multiple configurations to suit your application: a compact mini keychain version for portability, 8-inch stem models for general-purpose use, and extended 11.5-inch stem models for accessing deep vessels or equipment. The slim, durable design and long battery life make it an excellent choice for professionals in laboratories, food production, healthcare, and industrial quality control environments.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)482
  • Min Temperature (° C)-50
  • Max Temperature (° C)250
  • Accuracy±0.5°C (0.9°F) at tested points, ±1°C (1.8°F) otherwise
  • Resolution0.1°; 1° above 199.9° and below -19°
  • Display Type0.25" Display, 3.5-digit LCD
  • Height (in)19/64
  • Width (in)3/4
  • Length (in)14 3/8
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.125
  • Probe Length (in)11 1/2
  • Battery1 1.5V (included)
  • DescriptionDigital Pocket Thermometer, 250°C (482°F), High-Accuracy, 11.5"L Stem
  • Warranty1 year
Reviews
Q&A