Thermo Scientific Heratherm 51029327 GP Gravity Oven; 14.8 cu ft/208-240V

Representative image only.

Thermo Scientific Heratherm 51029327 GP Gravity Oven; 14.8 cu ft/208-240V

Thermo Scientific | Mfr: 51029327| Item: 3880033

Optimally suited to everyday heating and drying applications up to 250°C

$11,669.25CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$11,669.25CAD / Each

Buy It Together

Current Item

Product Description

Includes

Two adjustable shelves and power cord.

Key Features

  • Small footprint saves space without compromising volume
  • Gravity convection provides gentle drying and heating with low air turbulence
  • Energy efficient — up to 20% more energy savings compared to similar units
  • 2 year warranty

More About this Item

Energy-efficient gravity convection ovens feature a gentle air circulation pattern with low turbulence to ensure accurate, even heating from 50 to 250°C, perfect for working with materials that are sensitive to airflow such as powders and foils. Large easy-to-view vacuum fluorescent display with built-in timer and touch-button controls allows quick and simple temperature setting. The exhaust vent doubles as an access port for external temperature sensors.

Smooth corrosion-resistant galvanized steel inner chamber has rounded corners for easy cleaning. The door opens 180°, providing easy access to interior for cleaning and loading of probes. An automatic overtemperature alarm ensures your samples are always protected. The RS-232 interface lets you connect to your computer for documentation of parameters.

Two year warranty
Specifications
  • Capacity (cu ft)14.8
  • Capacity (Liters)419
  • Min Temperature (° F)120
  • Max Temperature (° F)482
  • Min Temperature (° C)50
  • Max Temperature (° C)250
  • Temperature Uniformity±3⁰C at 150⁰C
  • Temperature Control Accuracy±0.4⁰C at 150⁰C
  • Chamber Width (in)21 2/5
  • Chamber Height (in)51 1/2
  • Chamber Depth (in)23 1/5
  • Chamber Width (cm)54.356
  • Chamber Height (cm)130.81
  • Chamber Depth (cm)58.928
  • Exterior Width (in)30 19/64
  • Exterior Width (cm)76.962
  • Temp DisplayVacuum Fluorescent
  • Number of Shelves2
  • Number of Shelf Positions39
  • Control TypeMicroprocessor
  • Power (VAC)208 / 240
  • Power (Hz)60
  • Power (amps)11
  • Power (watts)2640
  • TimerYes
  • Timer RangeBuilt in
  • DescriptionGP Gravity Oven; 14.8 cu ft/208-240V
  • Warranty2 Years
Reviews
Q&A