Thermo Scientific Cimarec SP88854105 Stirring Hot Plate, 4x4" Ceramic; 230 VAC

Representative image only.

Thermo Scientific Cimarec SP88854105 Stirring Hot Plate, 4x4" Ceramic; 230 VAC

Thermo Scientific | Mfr: SP88854105| Item: 0460006

Advanced performance and exceptional safety in a user-friendly design

$1,118.30CAD / Each

$1,118.30CAD / Each

Buy It Together

Current Item

Thermo Scientific Cimarec SP88854105 Stirring Hot Plate, 4x4" Ceramic; 230 VAC
Thermo Scientific Cimarec SP88854105 Stirring Hot Plate, 4x4" Ceramic; 230 VAC
0460006

$1,118.30CAD / Each
+ + + + + +
Ohaus Genie SI-3236 Digital MegaMag Stirrer, 120 VAC
8657515

$1,598.63CAD / Each
=
Total Price 5519.32 ADD 7 ITEMS TO CART
Product Description

Includes

stir bar and detachable power cord (100 to 120 VAC models with US/Japan plug; 230 VAC models with plugs for EU, UK, or AUS/CHN).

Key Features

  • StirTrac™ control feature provides constant speed, strong magnetic coupling, and ultra-fast braking
  • Microprocessor temperature control produces precise and stable heat distribution
  • Prominent hot top indicator prevents accidental burns
  • Automatic overtemperature protection cuts power to avoid fires and other accidents
  • Optional accessories offer enhanced safety features
  • 3 year warranty

More About this Item

Cimarec+ stirring hot plates are ideal for academic and research institutions desiring reliable, safe, and easy operation. The hot top indicator remains lit as long as the plate temperature is above 50°C, even if the hot plate is turned off. Temperature is adjustable in one degree increments, allowing you to control the temperature more accurately. Optional external temperature probe (order separately) provides the feedback necessary to keep your sample at the desired temperature. Optional splash guard (order separately) protects you and your sample from mishaps. Optional rod and clamps (order separately) provide the means to secure your sample container to the top plate.

3 Year WarrantyConformite Europeenne
Specifications
  • Top Plate Length (in)4 1/4
  • Top Plate Width (in)4 1/4
  • Top Plate Length (cm)10.8
  • Top Plate Width (cm)10.8
  • Top Plate MaterialCeramic
  • Min Temperature (° F)86
  • Max Temperature (° F)1004
  • Min Temperature (DegreeC)30
  • Max Temperature (° C)540
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Low Speed (rpm)50
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)1
  • Length (in)10
  • Width (in)5
  • Height (in)3 5/8
  • Length (cm)25.4
  • Width (cm)12.7
  • Height (cm)9.21
  • Plug TypeEuropean, UK, China, Austalia
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)1.6
  • DescriptionStirring Hot Plate, 4x4" Ceramic; 230 VAC
  • Warranty3 year
Reviews
Q&A