Ohaus Genie SI-3236 Digital MegaMag Stirrer, 120 VAC

Representative image only.

Ohaus Genie SI-3236 Digital MegaMag Stirrer, 120 VAC

Ohaus | Mfr: SI-3236| Item: 8657515

Ideal for your large-capacity stirring needs

$1,598.63CAD / Each

for an additional
$324.88CAD / Each
for an additional
$449.38CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,598.63CAD / Each

Buy It Together

Current Item

Ohaus Genie SI-3236 Digital MegaMag Stirrer, 120 VAC
Ohaus Genie SI-3236 Digital MegaMag Stirrer, 120 VAC
8657515

$1,598.63CAD / Each
+ + +
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 5651.19 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

nonskid feet and a 1.8-m power cord.

Key Features

  • Powerful magnet and motor capable of stirring up to 38 L
  • 2 year warranty

More About this Item

Stirrers feature a powerful heavy-duty motor, making them ideal for all of your large-capacity stirring needs. The spill-resistant, durable ABS/polycarbonate housing is designed to channel fluids away from internal components. Internal ramping feature will gradually increase speed to the set point to minimize splashing and improve control of the stir bar. Choose between the analogue dial or digital true-speed control. Digital version features a LED display for easy speed indication and can be controlled in 10-rpm increments. Digital stirrer can be set to run continuously or for a timed run from 1 to 99 minutes.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Conformite EuropeenneTwo year warranty
Specifications
  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30.48
  • Top Plate Width (cm)30.48
  • Top Plate MaterialABS Plastic
  • Low Speed (rpm)200
  • High Speed (rpm)1300
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)38
  • Length (in)12 1/4
  • Width (in)12
  • Height (in)5
  • Length (cm)31.12
  • Width (cm)30.48
  • Height (cm)12.7
  • TimerYes
  • Timer range1 min to 99 min
  • Plug TypeUS standard
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionDigital MegaMag Stirrer, 120 VAC
  • Warranty2 year
Reviews
Q&A