Speirs Robertson AMTS-90x75 AMTS Stainless Steel (Top) Laboratory Work Table 90x75 cm

Representative image only.

Speirs Robertson AMTS-90x75 AMTS Stainless Steel (Top) Laboratory Work Table 90x75 cm

Speirs Robertson | Mfr: AMTS-90X75| Item: 1150052

High quality tables meeting cleanroom and laboratory requirements

$3,032.24CAD / Each

$3,032.24CAD / Each

Buy It Together

Current Item

Speirs Robertson AMTS-90x75 AMTS Stainless Steel (Top) Laboratory Work Table 90x75 cm
Speirs Robertson AMTS-90x75 AMTS Stainless Steel (Top) Laboratory Work Table 90x75 cm
1150052

$3,032.24CAD / Each
+ =
Total Price 3778.07 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Sturdy tables for laboratory use with Trepsa or Stanless Steel worktops
  • 1 year warranty

More About this Item

The laboratory tables are made to the highest standard with Trespa or Stainless worktops supported by rigid frames with levelling feet. Frames are made from strong steel box section welded together and epoxy powder coated white. Accessories such as shelves and monitor supports are available. They are easy to install and require no maintenance.

1 Year Warranty
Specifications
  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)30
  • Width (in)36
  • Depth (in)30
  • DescriptionAMTS Stainless Steel (Top) Laboratory Work Table 90x75 cm
  • Warranty1 year
Reviews
Q&A