Speirs Robertson ALSC-90x75 ALSC Clear Acrylic Draft Shield / Acoustic Hood90x60x75 cm

Representative image only.

Speirs Robertson ALSC-90x75 ALSC Clear Acrylic Draft Shield / Acoustic Hood90x60x75 cm

Speirs Robertson | Mfr: ALSC-90X75| Item: 1150065

Maximise instrument performance by removing airborne vibrations

$3,169.26CAD / Each

$3,169.26CAD / Each
Product Description

Key Features

  • High quality range of hoods made from interlocking clear acrylic panels
  • Excellent all round visibility prevents errors
  • Lift off front panel with built in access ports
  • Pharma stainless base tray included
  • 1 year warranty

More About this Item

Acoustic vibrations from fans, doors and other sources can prevent accurate measurements by disturbing equipment and causing temperature changes. The acrylic hoods are simply placed over the equipment onto a worktop and prevent disturbances reaching sensitive instruments such as balances and microscopes. Hoods should be placed on a flat surface using the base tray provided.

1 Year Warranty
Specifications
  • Height (in)24
  • Width (in)36
  • Depth (in)30
  • Draft Shield Height (in)23 5/8
  • Draft Shield Width (in)35 27/64
  • Draft Shield Depth (in)29 33/64
  • DescriptionALSC Clear Acrylic Draft Shield / Acoustic Hood90x60x75 cm
  • Warranty1 year
Reviews
Q&A