Speirs Robertson F06 Antivibration Table Castor

Representative image only.

Speirs Robertson F06 Antivibration Table Castor

Speirs Robertson | Mfr: F06| Item: 1150060

Customise your platform of table the way you want by adding accessories

$324.44CAD / Each

$324.44CAD / Each

Buy It Together

Current Item

Speirs Robertson F06 Antivibration Table Castor
Speirs Robertson F06 Antivibration Table Castor
1150060

$324.44CAD / Each
+ =
Total Price 6711.59 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Retractable castor feet allow tables to be used moved from place to place
  • 1 year warranty

More About this Item

Customise your platform of table from the wide range of accessories we offer. These accessories allow you to tailor your platform or table the way you want it.

1 Year Warranty
Specifications
  • Capacity (kg)200
  • Capacity (lbs)440
  • Height (in)2
  • Width (in)2
  • Depth (in)2
  • DescriptionAntivibration Table Castor
  • Warranty1 year
Reviews
Q&A