Speirs Robertson F02-90x75 F02 White Frame Shelf for 90x75 cmTable

Representative image only.

Speirs Robertson F02-90x75 F02 White Frame Shelf for 90x75 cmTable

Speirs Robertson | Mfr: F02-90X75| Item: 1150058

Customise your platform of table the way you want by adding accessories

$745.83CAD / Each

$745.83CAD / Each

Buy It Together

Current Item

Speirs Robertson F02-90x75 F02 White Frame Shelf for 90x75 cmTable
Speirs Robertson F02-90x75 F02 White Frame Shelf for 90x75 cmTable
1150058

$745.83CAD / Each
+ =
Total Price 7132.98 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Shelves are designed to be added under the table and attach to the frame
  • Ideal for placing equipment under the table
  • 1 year warranty

More About this Item

Customise your platform of table from the wide range of accessories we offer. These accessories allow you to tailor your platform or table the way you want it.

1 Year Warranty
Specifications
  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)51/64
  • Width (in)36
  • Depth (in)21
  • DescriptionF02 White Frame Shelf for 90x75 cmTable
  • Warranty1 year
Reviews
Q&A