Speirs Robertson AMD-SM-90x75 AMD-SM Microscope Table, Sorbothane Isolators; 90x75 cm

Representative image only.

Speirs Robertson AMD-SM-90x75 AMD-SM Microscope Table, Sorbothane Isolators; 90x75 cm

Speirs Robertson | Mfr: AMD-SM-90X75| Item: 1150031

Create the best working environment for your microscope

$3,829.34CAD / Each

$3,829.34CAD / Each

Buy It Together

Current Item

Speirs Robertson AMD-SM-90x75 AMD-SM Microscope Table, Sorbothane Isolators; 90x75 cm
Speirs Robertson AMD-SM-90x75 AMD-SM Microscope Table, Sorbothane Isolators; 90x75 cm
1150031

$3,829.34CAD / Each
+ =
Total Price 4575.17 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Range of microscope tables incorporating high performance vibration isolation
  • Custom designed elastomeric isolators built into worktop
  • Ergonomic design for best user comfort, maximising accuracy and efficiency
  • 1 year warranty

More About this Item

Get the best performance out of your microscope by placing in an environment where performance is not compromised removing unwanted vibrations. We offer a choice of isolators to provide different levels of isolation from that required for laboratory microscopes up to the highest performance instruments such laser confocal and spinning disk microscopes. Range of sizes and accessories allows you to make a custom table that suits your requirements. Front guards are included and protect against accidental knocks. Tables are simple to install, easy to use and maintenance free.

1 Year Warranty
Specifications
  • Capacity (kg)75
  • Capacity (lbs)165
  • Height (in)30
  • Width (in)36
  • Depth (in)30
  • DescriptionAMD-SM Microscope Table, Sorbothane Isolators; 90x75 cm
  • Warranty1 year
Reviews
Q&A