Speirs Robertson AMD-SB-90x75 AMD-SB Balance Table, Sorbothane Isolators; 90x75 cm

Representative image only.

Speirs Robertson AMD-SB-90x75 AMD-SB Balance Table, Sorbothane Isolators; 90x75 cm

Speirs Robertson | Mfr: AMD-SB-90X75| Item: 1150027

Improves performance of balances

$3,707.05CAD / Each

$3,707.05CAD / Each

Buy It Together

Current Item

Speirs Robertson AMD-SB-90x75 AMD-SB Balance Table, Sorbothane Isolators; 90x75 cm
Speirs Robertson AMD-SB-90x75 AMD-SB Balance Table, Sorbothane Isolators; 90x75 cm
1150027

$3,707.05CAD / Each
+ +
ICI Quick Ship Balance Table, 36" x 24" x 30"
7898585

$7,971.04CAD / Each
=
Total Price 12423.92 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Pharma grade stainless worktops meet stringent cleanliness requirements
  • Balance performance maximised by elimination of vibrations
  • Custom designed elastomeric isolators built into worktop
  • Ideal for larger balances, thermal analysers and similar instruments
  • 1 year warranty

More About this Item

Creates the best environment for your balance and by optimising user comfort improves both accuracy and efficiency of measurements. The range of balance tables have been carefully designed to remove vibrations which limit balance performance and provide a tailored working environment for the user. The custom designed Sorobthane isolators are extremely efficient in removing vibrations. The stainless worktops meet stringent lab cleanliness requirements. Options include acoustic hoods, armrest bars, shelves and monitor stands, allowing you to configure a table to suit you specific needs. Table are simple to install and require no maintenance.

1 Year Warranty
Specifications
  • Capacity (kg)25
  • Capacity (lbs)55
  • Height (in)30
  • Width (in)36
  • Depth (in)30
  • DescriptionAMD-SB Balance Table, Sorbothane Isolators; 90x75 cm
  • Warranty1 year
Reviews
Q&A