Scientific Industries Bead Genie™ Vortex Shaker, 250 to 2400 rpm, UK Plug; 230 VAC

Representative image only.

Scientific Industries Bead Genie™ Vortex Shaker, 250 to 2400 rpm, UK Plug; 230 VAC

Ohaus | Mfr: SI-B103| Item: 5140207

Unique vertical motion, to ensure smooth and efficient mixing

$3,247.35CAD / Each

$3,247.35CAD / Each

Buy It Together

Current Item

Scientific Industries Bead Genie™ Vortex Shaker, 250 to 2400 rpm, UK Plug; 230 VAC
Scientific Industries Bead Genie™ Vortex Shaker, 250 to 2400 rpm, UK Plug; 230 VAC
5140207

$3,247.35CAD / Each
+ =
Total Price 3323.97 ADD 2 ITEMS TO CART
Product Description

Includes

vertical 12 x 1.5/2.0 mL tube holder, horizontal 12 x 1.5/2.0 mL tube holder vertical 6 x 15 mL tube holder, 3 x 50 mL tube holder, and power cord with Type G plug for UK.

Key Features

  • Compact design fits on the lab bench, into a bio safety cabinet, or for use in your cold room
  • Solid metal casing with rubber feet prevents shaker from ''walking'' across your benchtop
  • Variable “RUN/STOP” time provides rapid pulsing for superior interval mixing
  • Digital display provides accuracy, reproducibility, and repeatability with complete control of speed and time
  • 2 year warranty parts & labor

More About this Item

Bead Genie™ vortex shakers provide easy and accurate control of speed and time with a digital display. The variable speed shaking allows you to adjust the level of mixing from gentle shaking to vigorous vortexing. Easy-to-change platforms allow you to adapt your shaker to a variety of applications. This shaker is ideal for lysing, extraction, or homogenization applications, utilizing an aggressive vertical mixing motion. Supplied with holders to hold vertically 12 microtubes (1.5 or 2.0 mL), 6 x 15 mL tubes, or 3 x 50 mL tubes, and 12 microtubes (1.5 or 2.0 mL) horizontally. Beads are also available and sold separately for complete bead beating solution.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Conformite Europeenne2 Year Warranty
Specifications
  • Min Speed (rpm)250
  • Max Speed (rpm)2400
  • Tube Size1.5/2.0 mL, 15 mL, and 50 mL
  • Width (in)4.8
  • Height (in)13
  • Depth (in)6.5
  • Width (cm)12.2
  • Height (cm)33
  • Depth (cm)16.5
  • Timer Range1 second to 99 minutes or continuous
  • DisplayDigital
  • Power (VAC)230
  • Power (Hz)50/60 Hz
  • Power (amps)1.5
  • DescriptionBead Genie™ Vortex Shaker, 250 to 2400 rpm, UK Plug; 230 VAC
  • Warranty2 Years Part and Labor
Reviews
Q&A