Ohaus Bead Genie™ Vertical Shaker Holder, 15 mL x 6 Tubes

Representative image only.

Ohaus Bead Genie™ Vertical Shaker Holder, 15 mL x 6 Tubes

Ohaus | Mfr: PP-B100-402| Item: 5140211

Bead Genie™ shaker accessories to meet your mixing needs

$76.62CAD / Each

$76.62CAD / Each

Buy It Together

Current Item

Ohaus Bead Genie™ Vertical Shaker Holder, 15 mL x 6 Tubes
Ohaus Bead Genie™ Vertical Shaker Holder, 15 mL x 6 Tubes
5140211

$76.62CAD / Each
+
Cole-Parmer Glass Beads Refill, 3 mm, 1000 g
0185033

$48.62CAD / Each
+ + + =
Total Price 3052.13 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Suitable for use with Scientific Industries Bead Genie™ vortex shakers

More About this Item

Choose from a range of tube holders and stainless steel beads for a bead beating solution for any application. Vortex shakers sold separately.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Specifications
  • Shaking AngleVertical
  • Capacity15 mL x 6 Tubes
  • Number of Tubes6
  • Tube Size15 mL
  • DescriptionBead Genie™ Vertical Shaker Holder, 15 mL x 6 Tubes
Reviews
Q&A