Ohaus Stainless Steel Beads, 2.4 mm; 100/PK

Representative image only.

Ohaus Stainless Steel Beads, 2.4 mm; 100/PK

Ohaus | Mfr: SI-BS02| Item: 5140214

Bead Genie™ shaker accessories to meet your mixing needs

$81.48CAD / Each

$81.48CAD / Each

Buy It Together

Current Item

Ohaus Stainless Steel Beads, 2.4 mm; 100/PK
Ohaus Stainless Steel Beads, 2.4 mm; 100/PK
5140214

$81.48CAD / Each
+
Cole-Parmer Glass Beads Refill, 3 mm, 1000 g
0185033

$48.62CAD / Each
+ + + =
Total Price 3056.99 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Suitable for use with Scientific Industries Bead Genie™ vortex shakers

More About this Item

Choose from a range of tube holders and stainless steel beads for a bead beating solution for any application. Vortex shakers sold separately.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Specifications
  • Capacity2.4 mm diameter bead
  • Housing MaterialStainless Steel
  • Diameter (mm)2.4
  • DescriptionStainless Steel Beads, 2.4 mm; 100/PK
Reviews
Q&A