Mettler Toledo MR104 Analytical Balance, MR Series, 120g x 0.1mg with Touchscreen, Draft Shield, and FACT Internal Calibration

Representative image only.

Mettler Toledo MR104 Analytical Balance, MR Series, 120g x 0.1mg with Touchscreen, Draft Shield, and FACT Internal Calibration

Mettler Toledo | Mfr: 30666203| Item: 0262875

Easy worry-free weighing with accurate, reliable results day after day

$8,265.72CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,265.72CAD / Each

Buy It Together

Current Item

Mettler Toledo MR104 Analytical Balance, MR Series, 120g x 0.1mg with Touchscreen, Draft Shield, and FACT Internal Calibration
Mettler Toledo MR104 Analytical Balance, MR Series, 120g x 0.1mg with Touchscreen, Draft Shield, and FACT Internal Calibration
0262875

$8,265.72CAD / Each
+ +
Mettler Toledo USB-P25 Dot Matrix Printer
2575676

$2,129.05CAD / Each
+ =
Total Price 16076.90 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Draft shield, protective in-use cover, and AC power adapter.

Key Features

  • Large color touchscreen and intuitive interface simplify operation
  • Electromagnetic Force Compensation (EMFC) weighing cell provides accurate and reliable results
  • Fully automatic time- and temperature-controlled internal calibration adjustment ensures accuracy
  • Flexible integration options—connect using Ethernet, USB-A, USB-C, and RS-232
  • Sample ID and passcode protection produce GLP documentation of results
  • Leveling assistant feature indicates when the balance is not level and offers onscreen help
  • Overload protection guards the weighing cell against excess weight overload
  • Remove, clean and replace all of the draft shield panels in just a few simple steps, without tools
  • Durable high-grade chemical-resistant die-cast aluminum housing
  • 1 year warranty

More About this Item

The MR series analytical balances are great for your sensitive, yet routine weighing procedures. The bright 4.5” color TFT touchscreen with intuitive guidance enables you to operate quickly and efficiently, even when wearing gloves. An electromagnetic force compensation (EMFC) weighing cell with fully automated internal calibration technology (FACT) automatically adjusts the balance to compensate for a change in ambient temperature, to provide consistent reliable results.

Connect balance to a printer or computer using Ethernet, USB, or RS-232 connection for complete and error-free documentation to easily comply with GLP guidelines. Interfaces support a barcode reader, printer, PC, and other laboratory instruments for easy traceability and data handling. Eight embedded applications include essential weighing functions, statistics, and formulation. Restrict modification of the balance settings to authorized personnel only with the password protection feature.

A robust housing made of high-quality chemical-resistant aluminum protects the sensitive sensor from environmental influences and impacts. Smooth surfaces and rounded edges provide quick and easy cleaning. The QuickLock system keeps draft shield panels securely in place. Draft shield removes easily for cleaning; draft shield panels and drip tray are dishwasher safe. Built-in overload protection prolongs the life of your balance.

*Bluetooth adapter is required to connect a Bluetooth printer.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Capacity (g)120
  • Readability (mg)0.1
  • Repeatability (mg)0.1
  • Linearity (mg)0.2
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Polish, Czech, Hungarian, Dutch, Portugese, Turkish, Korean, Chinese, Japanese
  • OutputEthernet, USB-A, USB-C, RS-232, Bluetooth*
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Power (VAC)100 to 240
  • Height (in)13 15/16
  • Width (in)8 1/4
  • Depth (in)13 13/16
  • Pan Diameter (in)3 9/16
  • Draft Shield Height (in)9 5/16
  • Draft Shield Width (in)7
  • Draft Shield Depth (in)6 1/4
  • DescriptionAnalytical Balance, 120 g x 0.1 mg
  • Warranty1 Year
Reviews
Q&A