Mettler Toledo 31066128 Weighing Paper for Analytical and Precision Balances, 3" x 3", 500 Sheets

Representative image only.

Mettler Toledo 31066128 Weighing Paper for Analytical and Precision Balances, 3" x 3", 500 Sheets

Mettler Toledo | Mfr: 31066128| Item: 3333207

Smooth surface and flexibility ensure effortless sample transfer

$26.96CAD / Each

$26.96CAD / Each
Product Description

Key Features

  • Made from 100% wood pulp—fully biodegradable
  • Not treated with silicone or surfactants and nitrogen free, reducing contamination risks and making it food safe
  • Protects your balance from damage or corrosion from reactive or sticky materials
  • 1 year warranty

More About this Item

Make sample transfer from the balance quick and easy by using a weighing paper. The disposable, smooth-surfaced, and flexible weighing paper ensures complete sample transfer while preventing contamination. Made from 100% wood pulp, weighing paper is free of nitrogen and not treated with silicone or other surfactants, making it fully biodegradable and food safe.

Made in the U.S.A.1 Year WarrantyConformite Europeenne
Specifications
  • Material100% wood pulp (calendared cellulose)
  • ColorWhite
  • Compatible WithAnalytical and Precision balances
  • Length (InchShort)3
  • Width (InchShort)3
  • DescriptionWeighing Paper for Analytical and Precision Balances, 3" x 3", 500 Sheets
  • Warranty1 year
Reviews
Q&A