Mettler Toledo MA503 Precision Toploading Balance, MA Series, 520g x 1mg with LCD Hybrid Touchscreen, Draft Shield, and Internal Calibration

Representative image only.

Mettler Toledo MA503 Precision Toploading Balance, MA Series, 520g x 1mg with LCD Hybrid Touchscreen, Draft Shield, and Internal Calibration

Mettler Toledo | Mfr: 30697429| Item: 0262920

Simple and efficient balances for routine everyday weighing

$4,420.17CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,420.17CAD / Each

Buy It Together

Current Item

Mettler Toledo MA503 Precision Toploading Balance, MA Series, 520g x 1mg with LCD Hybrid Touchscreen, Draft Shield, and Internal Calibration
Mettler Toledo MA503 Precision Toploading Balance, MA Series, 520g x 1mg with LCD Hybrid Touchscreen, Draft Shield, and Internal Calibration
0262920

$4,420.17CAD / Each
+ + + +
Mettler Toledo USB-P25 Dot Matrix Printer
2575676

$2,129.05CAD / Each
=
Total Price 20877.94 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Draft shield, protective in-use cover, and AC power adapter.

Key Features

  • Large, easy-to-read LCD hybrid touchscreen simplify operation
  • Electromagnetic Force Compensation (EMFC) weighing cell provides accurate and reliable results
  • Internal calibration ensure accuracy
  • Flexible integration options—connect using USB-A and RS-232
  • Automatically recognizes plugged in peripheral devices
  • Easily identify samples using the sample ID function
  • Overload protection guards the weighing cell against excess weight overload
  • High-quality materials and solid construction provide long service life
  • Included draft shield protects the weighing area against drafts or moisture
  • 1 year warranty

More About this Item

The MA series precision toploading balances offer excellent repeatability, readability, and durability, making them perfect for routine tasks. The large, easy-to-read LCD hybrid touchscreen provides on-screen instructions for quick and efficient operation even when wearing gloves. An electromagnetic force compensation (EMFC) weighing cell and internal calibration provide consistent reliable results.

The USB-A and RS-232 interfaces allow easy transfer of data to a printer, computer, or USB storage device for complete and error-free documentation. Ten built-in applications include essential weighing functions, statistics, and formulation. Perform weighing operations below the balance with the included weighing hook. Password protection feature restricts modification of the balance settings to authorized personnel only.

Rugged housing, made of high-quality and durable materials, protects the sensitive sensor from environmental influences and impacts. Smooth surfaces and rounded edges provide quick and easy cleaning. Built-in overload protection prolongs the life of your balance. Convenient power-saving mode minimizes energy usage and saves money.

The QuickLock system keeps draft shield panels securely in place. Draft shield removes easily for cleaning; draft shield panels and drip tray are dishwasher safe.

*Bluetooth adapter set is required to connect a Bluetooth printer.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Capacity (g)520
  • Readability (mg)1
  • Repeatability (mg)1
  • Linearity (mg)2
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Polish, Czech, Hungarian, Dutch, Portugese, Turkish, Korean, Chinese, Japanese
  • OutputUSB-A,RS-232, Bluetooth*
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1.5
  • Power (VAC)100 to 240
  • Height (in)13 15/16
  • Width (in)8 1/4
  • Depth (in)13 15/16
  • Pan Diameter (in)4 3/4
  • Draft Shield Height (in)9 5/16
  • Draft Shield Width (in)7
  • Draft Shield Depth (in)6 1/4
  • DescriptionPrecision Toploading Balance, 520 g x 1 mg with Draft Shield
  • Warranty1 Year
Reviews
Q&A