Mettler Toledo MA3002 Precision Toploading Balance, MA Series, 3200g x 10mg with LCD Hybrid Touchscreen and Internal Calibration

Representative image only.

Mettler Toledo MA3002 Precision Toploading Balance, MA Series, 3200g x 10mg with LCD Hybrid Touchscreen and Internal Calibration

Mettler Toledo | Mfr: 30697449| Item: 0262924

Simple and efficient balances for routine everyday weighing

$4,132.86CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,132.86CAD / Each

Buy It Together

Current Item

Mettler Toledo MA3002 Precision Toploading Balance, MA Series, 3200g x 10mg with LCD Hybrid Touchscreen and Internal Calibration
Mettler Toledo MA3002 Precision Toploading Balance, MA Series, 3200g x 10mg with LCD Hybrid Touchscreen and Internal Calibration
0262924

$4,132.86CAD / Each
+
Mettler Toledo USB-P25 Dot Matrix Printer
2575676

$2,129.05CAD / Each
+ + + =
Total Price 20590.63 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Protective in-use cover and AC power adapter.

Key Features

  • Large, easy-to-read LCD hybrid touchscreen simplify operation
  • Electromagnetic Force Compensation (EMFC) weighing cell provides accurate and reliable results
  • Internal calibration ensure accuracy
  • Flexible integration options—connect using USB-A and RS-232
  • Automatically recognizes plugged in peripheral devices
  • Easily identify samples using the sample ID function
  • Overload protection guards the weighing cell against excess weight overload
  • High-quality materials and solid construction provide long service life
  • IP43-rated† housing protects against dirt and liquid spills
  • 1 year warranty

More About this Item

The MA series precision toploading balances offer excellent repeatability, readability, and durability, making them perfect for routine tasks. The large, easy-to-read LCD hybrid touchscreen provides on-screen instructions for quick and efficient operation even when wearing gloves. An electromagnetic force compensation (EMFC) weighing cell and internal calibration provide consistent reliable results.

The USB-A and RS-232 interfaces allow easy transfer of data to a printer, computer, or USB storage device for complete and error-free documentation. Ten built-in applications include essential weighing functions, statistics, and formulation. Perform weighing operations below the balance with the included weighing hook. Password protection feature restricts modification of the balance settings to authorized personnel only.

Rugged housing, made of high-quality and durable materials, protects the sensitive sensor from environmental influences and impacts. Smooth surfaces and rounded edges provide quick and easy cleaning. Built-in overload protection prolongs the life of your balance. Convenient power-saving mode minimizes energy usage and saves money.

*Bluetooth adapter set is required to connect a Bluetooth printer.
†The protective covers must be installed and the caps must cover the interface connections to achieve the IP43 rating.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Capacity (g)3200
  • Capacity (kg)3.2
  • Readability (mg)10
  • Readability (g)0.01
  • Repeatability (mg)10
  • Linearity (mg)20
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Polish, Czech, Hungarian, Dutch, Portugese, Turkish, Korean, Chinese, Japanese
  • OutputUSB-A,RS-232, Bluetooth*
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Power (VAC)100 to 240
  • Height (in)3 15/16
  • Width (in)8 1/4
  • Depth (in)13 15/16
  • Pan Length (in)7 1/16
  • Pan Width (in)7 1/16
  • DescriptionPrecision Toploading Balance, 3200 g x 10 mg
  • Warranty1 Year
Reviews
Q&A