Julabo CORIO™ CP Heating Immersion Circulator, 20 to 200 °C, Up to 50 L, USB and RS-232, 2 kW; 200-230 VAC, 50/60 Hz

Representative image only.

Julabo CORIO™ CP Heating Immersion Circulator, 20 to 200 °C, Up to 50 L, USB and RS-232, 2 kW; 200-230 VAC, 50/60 Hz

Julabo | Mfr: 9013000.33| Item: 1215400

Convert any tank into a heated circulating bath with precise temperature control

$5,260.00CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,260.00CAD / Each

Buy It Together

Current Item

Julabo CORIO™ CP Heating Immersion Circulator, 20 to 200 °C, Up to 50 L, USB and RS-232, 2 kW; 200-230 VAC, 50/60 Hz
Julabo CORIO™ CP Heating Immersion Circulator, 20 to 200 °C, Up to 50 L, USB and RS-232, 2 kW; 200-230 VAC, 50/60 Hz
1215400

$5,260.00CAD / Each
+
Julabo CORIO™ BT9 Bath Tank, Plastic; 9 L
1214702

$892.87CAD / Each
+
Julabo CORIO™ BT27 Bath Tank, Plastic; 27 L
1214704

$1,331.94CAD / Each
+
Alicat Mass Flow Controller with Display, 0 - 200 SCCM
1530902

$2,593.17CAD / Each
+ + =
Total Price 10710.80 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

universal mounting clamp and power cord.

Key Features

  • Easily view bright white digital readings from across the room
  • Attach quickly to existing baths with universal clamp
  • Automatic high temperature and low liquid level shutoff optimize safety
  • Efficiently controls temperature in 50 L bath tank
  • Easily change between internal and external circulation
  • USB and RS-232 interfaces transfers data quickly to PC or other external devices
  • 2 year warranty

More About this Item

The CORIO™ heating immersion circulators are ideal for precise temperature control of samples. A universal mounting clamp easily attaches the circulator onto an existing straight or round bath tank with a wall thickness up to 26 mm. All operating controls and safety functions are easily accessible from the front of unit, while the bright LED display allows temperature reading to be viewed from across the room. Other features include an adjustable pump nozzle, automatic high temperature shutoff, low liquid level alarm, and lockable power cord.

Choose from three CORIO™ models—C, CD, or CP. CORIO C is the basic model for internal standard applications for tanks up to 30L, no interface control, and a maximum working temperature of 100 °C. CORIO CD has all the advantages of the CORIO C plus a pump for internal and external applications, USB interface, and a maximum working temperature of 150 °C. CORIO CP has all the same features of the CORIO CD, with a pump for internal and external applications, plus USB and RS-232 interfaces, and a maximum working temperature of 200 °C.

These advanced heating immersion circulators are designed for both internal and external applications in bath tanks with a maximum filling volume of 50 L. They offer all the features of the CORIO C and CD models plus RS-232 interface for remote control and transfer of data to a PC, pump control level to easily change between internal and external circulation, and inclined pump connections (M16x1) to facilitate the connection of applications.

Two year warrantyConformite EuropeenneISO 9001:2008 Certified Supplier
Specifications
  • Bath TypeHeating Immersion Circulator
  • Reservoir Capacity (L)50
  • Max Temperature (° C)200
  • Min Temperature (° C)20
  • Temperature Stability (° C)±0.02
  • Pump TypeImmersion Pump
  • Max Flow Rate (L/min)27
  • Max Pump Pressure (PSI)10.2
  • Max Pump Pressure (mbar)703
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)5 1/5
  • Length (in)6 19/64
  • Height (in)14 19/64
  • Immersion Depth (in)6 19/64
  • Heater Wattage (watts)2000
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorPt RTD
  • Port ConnectionsM16x1(M)
  • InterfaceUSB and RS-232
  • Timer0 to 999 minutes
  • Display TypeLED
  • Wetted MaterialsStainless steel
  • Power (VAC)200 / 230
  • Power (Hz)50/60
  • DescriptionHeating Immersion Circulator, 20 to 200 °C, Up to 50 L, USB and RS-232, 2 kW; 200-230 VAC, 50/60 Hz
  • Warranty2 Years
Reviews
Q&A