Julabo CORIO™ BT9 Bath Tank, Plastic; 9 L

Representative image only.

Julabo CORIO™ BT9 Bath Tank, Plastic; 9 L

Julabo | Mfr: 9901309| Item: 1214702

Large generous opening provides easy access to samples

$892.87CAD / Each

$892.87CAD / Each

Buy It Together

Current Item

Julabo CORIO™ BT9 Bath Tank, Plastic; 9 L
Julabo CORIO™ BT9 Bath Tank, Plastic; 9 L
1214702

$892.87CAD / Each
+ + =
Total Price 3656.95 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideally suited for CORIO™ C or CD heating immersion circulators
  • Designed for temperatures up to 100°C
  • 2 year warranty

More About this Item

The Julabo open bath tanks, combined with the Corio™ heating immersion circulators, are ideally suited for controlling liquid media temperature. Generous bath openings provide ready access to samples. Choose from two different tank materials—the transparent polycarbonate baths allow for heating up to 100°C while the stainless steel baths can go up to 150°C.

Two year warrantyConformite Europeenne
Specifications
  • Bath TypeBath Tank
  • Reservoir Capacity (L)9
  • Max Temperature (° C)100
  • Min Temperature (° C)20
  • Width (in)12 5/8
  • Length (in)15
  • Height (in)15
  • Working Area Depth (in)6
  • Bath Opening Width (InchShort)9
  • Bath Opening Length (in)6
  • Wetted MaterialsPolycarbonate
  • DescriptionBath Tank, Plastic, Up to 100°C; 9 L
Reviews
Q&A