InnoCal NIST-Traceable Calibration; Height Gauge, 0-24"

Representative image only.

InnoCal NIST-Traceable Calibration; Height Gauge, 0-24"

InnoCal | Item: 1705014

NIST-traceable calibrations for rulers and height gauges.

$157.28CAD / Each

$157.28CAD / Each

Buy It Together

Current Item

InnoCal NIST-Traceable Calibration; Height Gauge, 0-24"
InnoCal NIST-Traceable Calibration; Height Gauge, 0-24"
1705014

$157.28CAD / Each
+ + + + + + + + +
Fowler 52-511-018 18" Flexible Certified Rule
9760431

$278.84CAD / Each
=
Total Price 3481.18 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Includes a NIST-traceable calibration certificate that establishes traceability to NIST
  • NIST-Traceable calibration for height gauges, 0 to 24"

More About this Item

Calibration reports issued by InnoCal may not be reproduced, except in full, without written permission of InnoCal. The results stated in our reports relate only to the items tested or calibrated. Measurements reported on our reports are traceable to SI units via national standards maintained by NIST and are performed in compliance with MIL-STD-45662A, ANSI/NCSL Z540-1-1994, 10CFR50, Appendix B, ISO9002-94, and ISO/IEC 17025:2017.

Specifications
  • Calibration TypeDimensional
  • System Calibration (Instrument and Probe)Yes
  • Number Of Calibration Test PointsMultiple Points Across the Range
  • Calibration Test Range0 to 24"
  • DescriptionNIST-Traceable Calibration; Height Gauge, 0-24"
Reviews
Q&A