Fowler 54-440-740-1 54-440-750-1 Digi-Pro Electronic Protractor; 4 inch Blades

Representative image only.

Fowler 54-440-740-1 54-440-750-1 Digi-Pro Electronic Protractor; 4 inch Blades

Fowler | Mfr: 54-440-740-1| Item: 0991704

Embedded blade magnets make taking angular measurements easy in tricky situations

$383.82CAD / Each

for an additional
$162.81CAD / Each
for an additional
$288.78CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$383.82CAD / Each

Buy It Together

Current Item

Fowler 54-440-740-1 54-440-750-1 Digi-Pro Electronic Protractor; 4 inch Blades
Fowler 54-440-740-1 54-440-750-1 Digi-Pro Electronic Protractor; 4 inch Blades
0991704

$383.82CAD / Each
+ =
Total Price 546.63 ADD 2 ITEMS TO CART
Product Description

Includes

one 3V, CR2032, battery.

Key Features

  • Convenient features include quick-lock, hold, zero, and reverse modes
  • Easily read upside down with the invertible display
  • Full assessment range of 360° with exceptional resolution to 0.05°
  • 1 year warranty

More About this Item

These electronic protractors have a digital display you may flip, using the reverse function, for easier reading in overturned positions. Quickly reset the display for delta determinations with zero mode, and obtain measurements in unique environments using the embedded blade magnets—good to 25 pounds of pull! Press the hold button to freeze a measurement and you can move the blades and meter without interfering with the display; simply press the hold button again to resume measuring. Choose from 4-inch or 12-inch long blade options to suit your application needs.

1 Year Warranty
Specifications
  • Description54-440-750-1 Digi-Pro Electronic Protractor; 4 inch Blades
  • Warranty1 year
Reviews
Q&A