Digi-Pro Electronic Protractors

Embedded blade magnets make taking angular measurements easy in tricky situations
  • Convenient features include quick-lock, hold, zero, and reverse modes
  • Easily read upside down with the invertible display
  • Full assessment range of 360° with exceptional resolution to 0.05°
These electronic protractors have a digital display you may flip, using the reverse function, for easier reading in overturned positions. Quickly reset the display for delta determinations with zero mode, and obtain measurements in unique environments using the embedded blade magnets—good to 25 pounds of pull! Press the hold button to freeze a measurement and you can move the blades and meter without interfering with the display; simply press the hold button again to resume measuring. Choose from 4-inch or 12-inch long blade options to suit your application needs.
$383.82 - $385.29CAD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Fowler 54-440-740-1 54-440-750-1 Digi-Pro Electronic Protractor; 4 inch Blades 0991704 Mfr # 54-440-740-1
COMPARE
54-440-750-1 Digi-Pro Electronic Protractor; 4 inch Blades
$383.82CAD / Each
Fowler 54-440-775-1 Digi-Pro Electronic Protractor; 12 inch Blades 0991712 Mfr # 54-440-775-1
COMPARE
Digi-Pro Electronic Protractor; 12 inch Blades
$385.29CAD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat