IKA 3787000 T 50 ULTRA-TURRAX Heavy-Duty Homogenizer 230VAC-unit only

Representative image only.

IKA 3787000 T 50 ULTRA-TURRAX Heavy-Duty Homogenizer 230VAC-unit only

IKA | Mfr: 0003787000| Item: 0473835

Choose a homogenizer based on your electrical requirements

$7,629.21CAD / Each

$7,629.21CAD / Each

Buy It Together

Current Item

IKA 3787000 T 50 ULTRA-TURRAX Heavy-Duty Homogenizer 230VAC-unit only
IKA 3787000 T 50 ULTRA-TURRAX Heavy-Duty Homogenizer 230VAC-unit only
0473835

$7,629.21CAD / Each
+ =
Total Price 8037.34 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Quickly homogenizes tissues and solids in batches from 0.25 to 30 liters
  • Integrated control ensures constant speed even with changes in viscosity
  • Output of 700 watts delivers superior dispersing power
  • 2 year warranty

More About this Item

The rotor-stator generator (sold separately) uses a pump-like action to constantly draw in sample. Through a combination of shear, impact, collision, and cavitation, the generator rapidly disperses and disintegrates the material suspended in the media. Homogenizer is designed for continuous operation and features an infinitely variable speed control from 500 to 10,000 rpm.

A complete system requires a rotor-stator and stand (with appropriate clamps). Please order the generator, stand, and boss and strap clamps separately.
What's included: 8-ft cord with European-type plug on 230 VAC models.

Two year warranty
Specifications
  • Min Sample Size (mL)250
  • Min Sample Size (Liters)0.25
  • Max Sample Size (mL)30000
  • Max Sample Size (Liters)30
  • Max Speed (rpm)10000
  • Min Speed (rpm)500
  • Wattage (Input)1000
  • Wattage (Out put)700
  • Power (VAC)220
  • Power (Hz)50/60
  • DescriptionT 50 ULTRA-TURRAX Heavy-Duty Homogenizer 230VAC-unit only
  • Warranty2 year
Reviews
Q&A