IKA 1412000 Laboratory Mixer H-Stand; 39-3/4"

Representative image only.

IKA 1412000 Laboratory Mixer H-Stand; 39-3/4"

IKA | Mfr: 5070393| Item: 5070393

Get the most out of your IKA Mixer with these accessories

$754.38CAD / Each

$754.38CAD / Each

Buy It Together

Current Item

IKA 1412000 Laboratory Mixer H-Stand; 39-3/4"
IKA 1412000 Laboratory Mixer H-Stand; 39-3/4"
5070393

$754.38CAD / Each
+ + + + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

$3,058.76CAD / Each
+ + + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

$2,121.68CAD / Each
=
Total Price 23768.73 ADD 10 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Particularly stable stand with H-shape base which prevents the stand from tipping backwards. Provides optimum stability required for larger, heavier instruments and attachments. The stand has an adjustable screw which can be used to compensate for an uneven laboratory table surface.
Diameter of rod support: 1-1/3" (34mm)
Height: 39-3/4" (1010mm)

Two year warranty
Specifications
  • Shaft Diameter (in)1.33
  • Shaft Diameter (mm)34
  • Shaft Length (in)39.75
  • Shaft Length (mm)1010
  • DescriptionLaboratory Mixer H-Stand; 39-3/4"
  • Warranty2 year
Reviews
Q&A