IKA 2664000 Laboratory Mixer Boss Head Clamp, R 271

Representative image only.

IKA 2664000 Laboratory Mixer Boss Head Clamp, R 271

IKA | Mfr: 2664000| Item: 5070398

Get the most out of your IKA Mixer with these accessories

$160.60CAD / Each

$160.60CAD / Each

Buy It Together

Current Item

IKA 2664000 Laboratory Mixer Boss Head Clamp, R 271
IKA 2664000 Laboratory Mixer Boss Head Clamp, R 271
5070398

$160.60CAD / Each
+ + + + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

$3,058.76CAD / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

$2,121.68CAD / Each
=
Total Price 22766.82 ADD 9 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Specialized clamp with openings for stands 50703-93 and 50703-94 and extensions with diameters up to 5/8" (16mm)
Clamping range-stand: 1-1/3" (34mm)
Clamping range-extension arm: 5/8" (16mm)
Made of cast aluminum.

Two year warranty
Specifications
  • MaterialAluminum
  • DescriptionLaboratory Mixer Boss Head Clamp
  • Warranty2 year
Reviews
Q&A