IKA Sawtooth Dispersing Element for T-25 Homogenizer, 10 G ST

Representative image only.

IKA Sawtooth Dispersing Element for T-25 Homogenizer, 10 G ST

IKA | Mfr: 0004447100| Item: 0473792

Handle sample volumes from 1 to 2000 mL

$3,172.21CAD / Each

$3,172.21CAD / Each

Buy It Together

Current Item

IKA Sawtooth Dispersing Element for T-25 Homogenizer, 10 G ST
IKA Sawtooth Dispersing Element for T-25 Homogenizer, 10 G ST
0473792

$3,172.21CAD / Each
+ +
IKA 2657700 Laboratory Mixer Boss Head Clamp, R 182
5070396

$100.19CAD / Each
=
Total Price 7707.30 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for use with tissue and other fibrous materials
  • Suitable for abrasive substances
  • aAppropriate for solvents
  • Working range 1 to 100 mL
  • Stator dia: 10 mm
  • Immersion depth from 22 to 85 mm

More About this Item

Select a generator according to your sample volume, working solution, and needed dispersion type. The sawtooth generator is available in four sample volume ranges with 10um or 15um ultimate fineness options.

The homogenizer, stand, and clamps are sold separately.

Specifications
  • Max Speed (rpm)25000
  • MaterialPTFE
  • Tip Diameter (mm)10
  • Tip Diameter (in)0.4
  • Max temperature (° F)356
  • Max temperature (° C)180
  • Blade Size (in)0.3
  • Blade Size (mm)7.5
  • Length (in)4.13
  • Length (mm)105
  • DescriptionSawtooth dispersing element for T-25 homogenizer, 10 G ST
Reviews
Q&A