IKA 3725001 T 25 ULTRA-TURRAX High-Speed Homogenizer 115VAC-unit only

Representative image only.

IKA 3725001 T 25 ULTRA-TURRAX High-Speed Homogenizer 115VAC-unit only

IKA | Mfr: 3725001| Item: 0473921

Choose from five generators with a sample volume capacity range of 0.3 to 2000 mL

$4,434.90CAD / Each

$4,434.90CAD / Each

Buy It Together

Current Item

IKA 3725001 T 25 ULTRA-TURRAX High-Speed Homogenizer 115VAC-unit only
IKA 3725001 T 25 ULTRA-TURRAX High-Speed Homogenizer 115VAC-unit only
0473921

$4,434.90CAD / Each
+ + + +
IKA 2657800 Laboratory Mixer Boss Head Clamp, R 270
5070397

$109.62CAD / Each
=
Total Price 13290.56 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

10-ft power cord (the 115 VAC models have a standard U.S. plug; the 230 VAC models have a European plug).

Key Features

  • Digital display shows set speed and can be easily adjusted with the large dial
  • Systems can be used with tough solids or large volume samples
  • Generators are made of 316 stainless steel
  • 2 year warranty

More About this Item

Digital High-Speed Homogenizers

This system is ideal for batch homogenizing of cell tissues, emulsifying suspended solids,
and air pollution filter extraction. The key component is the rotor-stator generator. (Order rotor stator
generators separately — five volumes are available.) Shielded in a 316 stainless steel shaft,
the rotor acts as a centrifugal pump to recirculate the liquid and suspended solids through the
generator, where shear, impact, collision, and cavitation provide rapid homogenization.

Rotor-Stator Generators

Select a 316 SS shielded generator according to your sample volume, working solution, and
needed dispersion type. The standard-capacity generator is available in three volume ranges.
The large-capacity generator is available in both coarse (20 µm) and fine (5 µm) dispersion.

Two year warranty
Specifications
  • Min Sample Size (mL)1
  • Min Sample Size (Liters)0.001
  • Max Sample Size (mL)2000
  • Max Sample Size (Liters)2
  • Max Speed (rpm)25000
  • Min Speed (rpm)500
  • Wattage (Input)800
  • Wattage (Out put)500
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionT 25 ULTRA-TURRAX High-Speed Homogenizer 115VAC-unit only
  • Warranty2 year
Reviews
Q&A