Idex VHP Tee Body, SS, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Representative image only.

Idex VHP Tee Body, SS, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Idex | Mfr: U-428-01| Item: 0202486

Combine multiple fluid streams into one under high operating pressures

$148.22CAD / Each

$148.22CAD / Each

Buy It Together

Current Item

Idex VHP Tee Body, SS, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
Idex VHP Tee Body, SS, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
0202486

$148.22CAD / Each
+ + + =
Total Price 421.68 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Securely join fluid pathway components Holds tight connection even through vibration
  • VHP SS tee body
  • 0.020" thru-hole diameter
  • 1 year warranty

More About this Item

These multiport connectors are designed to maintain a secure joining of tubing or other fluid pathway components in mid- to high-pressure applications.

1 Year Warranty
Specifications
  • Fitting MaterialStainless Steel
  • Connection TypeHPLC/Chromatography
  • Number Of Ports3
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)20000
  • Orifice Dimensions (mm)0.5
  • DescriptionVHP Tee Body, SS, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A