Idex Micro-Metering Valve With Fittings, 1/4-28 Flat-Bottom, 1/8" OD Tubing; 1/EA

Representative image only.

Idex Micro-Metering Valve With Fittings, 1/4-28 Flat-Bottom, 1/8" OD Tubing; 1/EA

Idex | Mfr: P-447| Item: 0201693

Excellent for fine control of fluid flow rates

$115.81CAD / Each

$115.81CAD / Each

Buy It Together

Current Item

Idex Micro-Metering Valve With Fittings, 1/4-28 Flat-Bottom, 1/8" OD Tubing; 1/EA
Idex Micro-Metering Valve With Fittings, 1/4-28 Flat-Bottom, 1/8" OD Tubing; 1/EA
0201693

$115.81CAD / Each
+ =
Total Price 180.34 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easily control fluid output for a wide range of low flow applications
  • Includes 1/4-28 flat-bottom fittings for 1/8" OD tubing
  • 1 year warranty

More About this Item

Micro-metering valves can reduce outgoing flow to as low as 3.5 µL/min. Use valves in peristaltic pump fluid transfer applications, mass spectroscopy, fraction collection, and helium sparging lines. Valves have 0.020" (0.5 mm) thru holes.

Valve has 1/4-28 flat-bottom ports, comes with two-piece PEEK/ETFE fittings, and has 0.020" (0.5 mm) thru holes.

Volume listed is maximum volume with valve fully open.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK, ETFE
  • Valve MaterialPEEK, PTFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat-bottom
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Volume (µL)7.7
  • ColorBlack
  • DescriptionMicro-Metering Valve With Fittings, 1/4-28 Flat-Bottom, 1/8" OD Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A