Idex VHP Tee Assembly, SS, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Representative image only.

Idex VHP Tee Assembly, SS, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Idex | Mfr: U-428| Item: 0193950

Combine multiple fluid streams into one under high operating pressures

$160.16CAD / Each

$160.16CAD / Each

Buy It Together

Current Item

Idex VHP Tee Assembly, SS, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
Idex VHP Tee Assembly, SS, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
0193950

$160.16CAD / Each
+ + + =
Total Price 433.62 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Three male nuts U-400 and three ferrules U-401.

Key Features

  • Securely join fluid pathway components Holds tight connection even through vibration
  • VHP SS tee assembly
  • Max pressure 20,000 psi (1380 bar)
  • 0.020" thru-hole diameter
  • Swept volume of 0.57 µL

More About this Item

These multiport connectors are designed to maintain a secure joining of tubing or other fluid pathway components in mid- to high-pressure applications.

Specifications
  • Fitting MaterialStainless Steel
  • Number Of Ports3
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)20000
  • Orifice Dimensions (mm)0.5
  • DescriptionVHP Tee Assembly, SS, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
Reviews
Q&A