Idex Nonmetallic Inline Check Valve, Outlet, 1 psi, 0.02" ID, 10-32 (M) Coned to 1/4-28 (F) Flat Bottom; 1/EA

Representative image only.

Idex Nonmetallic Inline Check Valve, Outlet, 1 psi, 0.02" ID, 10-32 (M) Coned to 1/4-28 (F) Flat Bottom; 1/EA

Idex | Mfr: CV-3336| Item: 0201340

Metal-free, biocompatible materials are ideal for biological samples and corrosive fluids

$398.55CAD / Each

$398.55CAD / Each

Buy It Together

Current Item

Idex Nonmetallic Inline Check Valve, Outlet, 1 psi, 0.02" ID, 10-32 (M) Coned to 1/4-28 (F) Flat Bottom; 1/EA
Idex Nonmetallic Inline Check Valve, Outlet, 1 psi, 0.02" ID, 10-32 (M) Coned to 1/4-28 (F) Flat Bottom; 1/EA
0201340

$398.55CAD / Each
+ + =
Total Price 644.60 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Prevent back-flow to protect your system
  • Excellent chemical resistance
  • Outlet check valve
  • 10-32 coned bottom to 1/4-28 (F) flat-bottom connections
  • 1 month warranty

More About this Item

Featuring low swept volume, these nonmetallic check valves are perfect for applications where low path volume is critical. Multiple connection configuration offers easy adaptation to different applications.

1 Month Warranty
Specifications
  • Outlet Port1/4-28 (F) flat bottom
  • Connection TypeUNF
  • Inlet Port10-32 (M) coned bottom
  • Breaking Pressure (PSI)1
  • Orifice (in)0.02
  • Max Pressure (PSI)2000
  • Max Pressure (bar)138
  • Wetted MaterialsPEEK/Perfluoroelastomer
  • DescriptionNonmetallic Inline Check Valve, Outlet, 1 psi, 0.02" ID, 10-32 (M) Coned to 1/4-28 (F) Flat Bottom; 1/EA
Reviews
Q&A