Idex Inline Cartridge Check Valve Assembly, 1.5 psi, 1/16" OD Tubing; 1/EA

Representative image only.

Idex Inline Cartridge Check Valve Assembly, 1.5 psi, 1/16" OD Tubing; 1/EA

Idex | Mfr: CV-3000| Item: 0201333

Add back-flow protection to your system

$188.59CAD / Each

$188.59CAD / Each

Buy It Together

Current Item

Idex Inline Cartridge Check Valve Assembly, 1.5 psi, 1/16" OD Tubing; 1/EA
Idex Inline Cartridge Check Valve Assembly, 1.5 psi, 1/16" OD Tubing; 1/EA
0201333

$188.59CAD / Each
+ + + + =
Total Price 902.74 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One CV-3001 cartridge.

Key Features

  • Low breaking pressures
  • Less than 150 µL internal volume
  • Excellent chemical resistance
  • Comes with fitting for 1/16" OD tubing
  • 1 month warranty

More About this Item

Use these inline check valves for applications requiring operator control or low frequency of use. Valves are available with or without fittings.

1 Month Warranty
Specifications
  • Outlet Port1/16" tubing OD (1/4-28 flat bottom)
  • Connection TypeUNF
  • Inlet Port1/16" tubing OD (1/4-28 flat bottom)
  • Breaking Pressure (PSI)1.5
  • Max Pressure (PSI)1000
  • Max Pressure (bar)69
  • Wetted MaterialsPEEK/perfluoroelastomer/SS
  • DescriptionInline Cartridge Check Valve Assembly, 1.5 psi, 1/16" OD Tubing; 1/EA
Reviews
Q&A