Idex Nonmetallic Inline Check Valve, Micro-Volume, 8 psi, 0.01" ID, 10-32 (F) to 10-32 (F) Coned; 1/EA

Representative image only.

Idex Nonmetallic Inline Check Valve, Micro-Volume, 8 psi, 0.01" ID, 10-32 (F) to 10-32 (F) Coned; 1/EA

Idex | Mfr: CV-3500| Item: 0201597

Metal-free, biocompatible materials are ideal for biological samples and corrosive fluids

$325.62CAD / Each

$325.62CAD / Each

Buy It Together

Current Item

Idex Nonmetallic Inline Check Valve, Micro-Volume, 8 psi, 0.01" ID, 10-32 (F) to 10-32 (F) Coned; 1/EA
Idex Nonmetallic Inline Check Valve, Micro-Volume, 8 psi, 0.01" ID, 10-32 (F) to 10-32 (F) Coned; 1/EA
0201597

$325.62CAD / Each
+ + =
Total Price 571.67 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Prevent back-flow to protect your system
  • Excellent chemical resistance
  • 8 psi breaking pressure
  • 1 year warranty

More About this Item

Featuring low swept volume, these nonmetallic check valves are perfect for applications where low path volume is critical. Multiple connection configuration offers easy adaptation to different applications.

1 Year Warranty
Specifications
  • Outlet Port10-32 (F) coned bottom
  • Connection TypeUNF
  • Inlet Port10-32 (F) coned bottom
  • Breaking Pressure (PSI)8
  • Orifice (in)0.02
  • Max Pressure (PSI)3000
  • Max Pressure (bar)207
  • Wetted MaterialsPEEK/Perfluoroelastomer
  • DescriptionNonmetallic Inline Check Valve, Micro-Volume, 8 psi, 0.01" ID, 10-32 (F) to 10-32 (F) Coned; 1/EA
  • Warranty1 year
Reviews
Q&A