Idex Nonmetallic Inline Check Valve, Inlet, 1 psi, 0.02" ID, 1/4-28 (F) Flat Bottom to 10-32 (M) Coned; 1/EA

Representative image only.

Idex Nonmetallic Inline Check Valve, Inlet, 1 psi, 0.02" ID, 1/4-28 (F) Flat Bottom to 10-32 (M) Coned; 1/EA

Idex | Mfr: CV-3335| Item: 0201594

Metal-free, biocompatible materials are ideal for biological samples and corrosive fluids

$210.40CAD / Each

$210.40CAD / Each

Buy It Together

Current Item

Idex Nonmetallic Inline Check Valve, Inlet, 1 psi, 0.02" ID, 1/4-28 (F) Flat Bottom to 10-32 (M) Coned; 1/EA
Idex Nonmetallic Inline Check Valve, Inlet, 1 psi, 0.02" ID, 1/4-28 (F) Flat Bottom to 10-32 (M) Coned; 1/EA
0201594

$210.40CAD / Each
+ + =
Total Price 456.45 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Prevent back-flow to protect your system
  • Excellent chemical resistance
  • Inlet check valve
  • 1/4-28 (F) flat bottom to 10-32 coned-bottom connections
  • 1 year warranty

More About this Item

Featuring low swept volume, these nonmetallic check valves are perfect for applications where low path volume is critical. Multiple connection configuration offers easy adaptation to different applications.

1 Year Warranty
Specifications
  • Outlet Port10-32 (M) coned bottom
  • Connection TypeUNF
  • Inlet Port1/4-28 (F) flat bottom
  • Breaking Pressure (PSI)1
  • Orifice (in)0.02
  • Max Pressure (PSI)2000
  • Max Pressure (bar)138
  • Wetted MaterialsPEEK/Perfluoroelastomer
  • DescriptionNonmetallic Inline Check Valve, Inlet, 1 psi, 0.02" ID, 1/4-28 (F) Flat Bottom to 10-32 (M) Coned; 1/EA
  • Warranty1 year
Reviews
Q&A