Idex Nonmetallic Inline Check Valve, 1 psi, 0.02" ID, 1/4-28 (F) to 1/4-28 (F) Flat Bottom; 1/EA

Representative image only.

Idex Nonmetallic Inline Check Valve, 1 psi, 0.02" ID, 1/4-28 (F) to 1/4-28 (F) Flat Bottom; 1/EA

Idex | Mfr: CV-3330| Item: 0201593

Metal-free, biocompatible materials are ideal for biological samples and corrosive fluids

$189.04CAD / Each

$189.04CAD / Each

Buy It Together

Current Item

Idex Nonmetallic Inline Check Valve, 1 psi, 0.02" ID, 1/4-28 (F) to 1/4-28 (F) Flat Bottom; 1/EA
Idex Nonmetallic Inline Check Valve, 1 psi, 0.02" ID, 1/4-28 (F) to 1/4-28 (F) Flat Bottom; 1/EA
0201593

$189.04CAD / Each
+ + =
Total Price 435.09 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Prevent back-flow to protect your system
  • Excellent chemical resistance
  • Install on inlet or outlet
  • 1/4-28 (F) to 1/4-28 (F) flat-bottom connections
  • 1 year warranty

More About this Item

Featuring low swept volume, these nonmetallic check valves are perfect for applications where low path volume is critical. Multiple connection configuration offers easy adaptation to different applications.

1 Year Warranty
Specifications
  • Outlet Port1/4-28 (F) flat bottom
  • Connection TypeUNF
  • Inlet Port1/4-28 (F) flat bottom
  • Breaking Pressure (PSI)1
  • Orifice (in)0.02
  • Max Pressure (PSI)2000
  • Max Pressure (bar)138
  • Wetted MaterialsPEEK/Perfluoroelastomer
  • DescriptionNonmetallic Inline Check Valve, 1 psi, 0.02" ID, 1/4-28 (F) to 1/4-28 (F) Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A