Idex Manifold Assembly, PEEK, 9 Port, 1/16" OD Tubing; 1/EA

Representative image only.

Idex Manifold Assembly, PEEK, 9 Port, 1/16" OD Tubing; 1/EA

Idex | Mfr: P-191| Item: 4271884

Combine multiple fluid streams into one under high operating pressures

$258.43CAD / Each

$258.43CAD / Each

Buy It Together

Current Item

Idex Manifold Assembly, PEEK, 9 Port, 1/16" OD Tubing; 1/EA
Idex Manifold Assembly, PEEK, 9 Port, 1/16" OD Tubing; 1/EA
4271884

$258.43CAD / Each
+ + + =
Total Price 531.89 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Securely join fluid pathway components Holds tight connection even through vibration
  • Maximum pressure of 1000 psi (69 bar)
  • 0.040" thru-hole diameter
  • Swept volume of 139 µL
  • 1 year warranty

More About this Item

These multiport connectors are designed to maintain a secure joining of tubing or other fluid pathway components in mid- to high-pressure applications.

The Manifold Assembly is made of biocompatible PEEK and features 9 ports. It can be used with 1/16 inch outer diameter tubing. The Assembly comes with Super Flangeless Fittings, P-255 and P-250.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Number Of Ports9
  • Connection TypeHPLC/Chromato
  • Thread size UNF(F) (port 1) (InchShort)1/4-28 Flat Bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Volume (µL)139
  • ColorNatural
  • Max Operating Pressure (PSI)1000
  • Orifice Dimensions (in)1/25
  • Orifice Dimensions (mm)1
  • DescriptionManifold Assembly, PEEK, 9 Port, 1/16" OD Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A