Idex Low-Pressure Tee Body, Natural PEEK, 0.040" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Low-Pressure Tee Body, Natural PEEK, 0.040" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-714-01| Item: 0202377

Combine, split, or intersect fluid streams throughout your system

$37.28CAD / Each

$37.28CAD / Each

Buy It Together

Current Item

Idex Low-Pressure Tee Body, Natural PEEK, 0.040" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
Idex Low-Pressure Tee Body, Natural PEEK, 0.040" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
0202377

$37.28CAD / Each
+ + =
Total Price 194.93 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Manufactured from inert polymers
  • 1/4-28 flat-bottom ports
  • Provide your own fittings to suit your application
  • Max pressure of 1000 psi (69 bar)
  • 0.040" thru-hole diameter
  • Natural PEEK body
  • 1 year warranty

More About this Item

Use Tee connectors in a variety of low-pressure situations throughout your fluidic system. Handy mounting holes make it a snap to mount connectors.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)1/4-28 Flat Bottom
  • Compression Size / Tube Od (Port 2) (in)1/16
  • Compression Size / Tube Od (Port 2) (mm)1.6
  • ColorNatural
  • Max Operating Pressure (PSI)1000
  • Orifice Dimensions (mm)1
  • DescriptionLow-Pressure Tee Body, Natural PEEK, 0.040" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A