Idex Inline Check Valve, Outlet, 3 psi, 0.04" ID, 1/4-28 (M) to 1/4-28 (F) Flat Bottom; 1/EA

Representative image only.

Idex Inline Check Valve, Outlet, 3 psi, 0.04" ID, 1/4-28 (M) to 1/4-28 (F) Flat Bottom; 1/EA

Idex | Mfr: CV-3310| Item: 0201590

Spring-actuated sealing system add back-flow protection to your system

$204.80CAD / Each

$204.80CAD / Each

Buy It Together

Current Item

Idex Inline Check Valve, Outlet, 3 psi, 0.04" ID, 1/4-28 (M) to 1/4-28 (F) Flat Bottom; 1/EA
Idex Inline Check Valve, Outlet, 3 psi, 0.04" ID, 1/4-28 (M) to 1/4-28 (F) Flat Bottom; 1/EA
0201590

$204.80CAD / Each
+ =
Total Price 393.39 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Manage directional flow of fluid streams
  • Excellent chemical resistance
  • System max pressure 2000 psi
  • 1 year warranty

More About this Item

The 1/4-28 flat bottom valves can be used with any 1/4-28 flangeless, Super Flangeless™, and VacuTight™ fittings. The 10-32 coned bottom valve can be used with 10-32 polymer fingertight or SealTight™ fittings. Select from inlet or outlet check valves.

1 Year Warranty
Specifications
  • Outlet Port1/4-28 (M) flat bottom
  • Connection TypeUNF
  • Inlet Port1/4-28 (F) flat bottom
  • Breaking Pressure (PSI)3
  • Orifice (in)0.04
  • Max Pressure (PSI)2000
  • Max Pressure (bar)138
  • Wetted MaterialsPEEK
  • DescriptionInline Check Valve, Outlet, 3 psi, 0.04" ID, 1/4-28 (M) to 1/4-28 (F) Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A