Idex High-Pressure Manifold Assembly, 7 Port, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Representative image only.

Idex High-Pressure Manifold Assembly, 7 Port, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Idex | Mfr: P-170| Item: 0202431

Combine multiple fluid streams into one under high operating pressures

$219.09CAD / Each

$219.09CAD / Each

Buy It Together

Current Item

Idex High-Pressure Manifold Assembly, 7 Port, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
Idex High-Pressure Manifold Assembly, 7 Port, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
0202431

$219.09CAD / Each
+ + + =
Total Price 492.55 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Seven fitting assemblies F-331.

Key Features

  • Securely join fluid pathway components Holds tight connection even through vibration
  • 7-port manifold assembly
  • Max pressure 5000 psi (345 bar)
  • Swept volume of 2.2 µL
  • 1 year warranty

More About this Item

These multiport connectors are designed to maintain a secure joining of tubing or other fluid pathway components in mid- to high-pressure applications.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Number Of Ports7
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)5000
  • Orifice Dimensions (mm)0.5
  • DescriptionHigh-Pressure Manifold Assembly, 7 Port, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A