Idex Fused Silica Tubing Cutter For 350 to 780 µm OD Tubing; 1/EA

Representative image only.

Idex Fused Silica Tubing Cutter For 350 to 780 µm OD Tubing; 1/EA

Idex | Mfr: FS-315| Item: 0201688

Easily make clean cuts with tubing cutters

$956.23CAD / Each

$956.23CAD / Each

Buy It Together

Current Item

Idex Fused Silica Tubing Cutter For 350 to 780 µm OD Tubing; 1/EA
Idex Fused Silica Tubing Cutter For 350 to 780 µm OD Tubing; 1/EA
0201688

$956.23CAD / Each
+ + + + + =
Total Price 1646.52 ADD 6 ITEMS TO CART
Product Description

Includes

Magnifying glass.

Key Features

  • Cutters are available for different tubing sizes and materials
  • Designed to cut fused silica tubing with 100 to 350 µm ID and 350 to 780 µm OD

More About this Item

Choose from tubing cutters for a wide range of tubing sizes, suitable for a wide range of applications.

Fused silica tubing cutter is specifically designed to be used only with fused silica tubing and features a diamond blade that rotates around the tubing to ensure a clean cut every time. A built-in magnifying glass makes it easy to inspect cut tubing ends. Order maintenance kit to replace a worn or damaged cutting wheel.

Specifications
  • For Tubing OD (in)1/75
  • Max Tubing OD (in)1/32
  • DescriptionIdex FS-315 Fused Silica Tubing Cutter For 350 to 780 µm OD Tubing; 1/EA
Reviews
Q&A