IDEX® FEP Capillary Tubing Sleeves, 1/32" OD

Ensure good port connection with capillary tubing
  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. FEP tubing sleeves are highly inert and provide easy insertion of capillary tubing. Sleeves have a maximum recommended continuous operating temperature of 122°F (50°C) and withstand pressures up to 4000 psi (276 bar).
$4.27 - $13.56CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Color Compatible With
Availability Pricing
Idex F-370 Tubing Sleeve, Natural FEP, 0.003" ID x 1/32" OD; 1/EA 0201814 Mfr # F-370
COMPARE
Natural 20 to 60 µm OD tubing
$13.56CAD / Each
Idex F-372 Tubing Sleeve, Yellow FEP, 0.007" ID x 1/32" OD; 1/EA 0201815 Mfr # F-372
COMPARE
Yellow 125 to 165 µm OD tubing
$4.27CAD / Each
Idex F-374 Tubing Sleeve, Blue FEP, 0.011" ID x 1/32" OD; 1/EA 0201817 Mfr # F-374
COMPARE
Blue 225 to 265 µm OD tubing
$6.48CAD / Each
Idex F-375 Tubing Sleeve, Orange FEP, 0.013" ID x 1/32" OD; 1/EA 0201818 Mfr # F-375
COMPARE
Orange 275 to 315 µm OD tubing
$6.48CAD / Each
Idex F-376 Tubing Sleeve, Green FEP, 0.0155" ID x 1/32" OD; 1/EA 0201819 Mfr # F-376
COMPARE
Green 340 to 380 µm OD tubing
$4.57CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat