Idex Chromatography Tubing, Orange PEEK, 1/32" OD x 0.020" ID x 5 ft L

Representative image only.

Idex Chromatography Tubing, Orange PEEK, 1/32" OD x 0.020" ID x 5 ft L

Idex | Mfr: 1569| Item: 0200611

An excellent replacement for stainless steel tubing

$85.01CAD / Each

$85.01CAD / Each
Product Description

Key Features

  • Flexible PEEK tubing is biocompatible and chemically inert
  • Easily cut to desired lengths
  • Smooth internal surface decreases turbulence
  • Color-coded for easier identification
  • Orange color
  • 1/32" OD x 0.020" ID
  • 1 month warranty

More About this Item

Applications: Chromatography
Characteristics: Unlike stainless steel, PEEK (polyetheretherketone) tubing is flexible and easy to cut. It provides excellent chemical resistance to both organic and inorganic solvents. Tubing withstands pressures to 5000 psi (3000 psi for model 02006-30). PEEK tubing has a very smooth internal surface, which causes less turbulence than metal tubing and improves resolution. Pack of 5-ft.
Certification: None
Maximum temperature: 212°F (100°C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation

1 Month Warranty
Specifications
  • Tubing FormulationPEEK
  • Tubing OD (in)1/32
  • Tubing OD (mm)0.794
  • Tubing ID (in)1/50
  • Tubing ID (mm)0.508
  • ColorOrange
  • Clarity (opaque)Yes
  • Max Pressure (PSI)5000
  • Max Pressure (bar)344.738
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Length (ft)5
  • Length per Pack (FeetShort)5
  • Length (m)1.5
  • Length per Pack (m)1.5
  • Sterilization Method (Autoclave)Yes
  • Sterilization MethodAutoclave;Gamma;EtO
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • DescriptionChromatography Tubing, Orange PEEK, 1/32" OD x 0.020" ID x 5 ft L; 1/EA
Reviews
Q&A