Idex 1650L Chromatography Tubing, Natural FEP, 1/4" OD x 0.188" ID x 50 ft L; 1/EA

Representative image only.

Idex 1650L Chromatography Tubing, Natural FEP, 1/4" OD x 0.188" ID x 50 ft L; 1/EA

Idex | Mfr: 1650L| Item: 0201513

Excellent chemical resistance at an economical price

$495.80CAD / Each

$495.80CAD / Each

Buy It Together

Current Item

Product Description

Key Features

  • Great for moderate to low pressure applications
  • Low gas permeability
  • Max pressure 250 psi
  • 1 year warranty

More About this Item

FEP (fluorinated ethylene propylene) tubing is ideal choice for general, low pressure applications. Most FEP tubing is translucent, so you can see liquid flow.

1 Year Warranty
Specifications
  • Tubing FormulationFEP
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.35
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • ColorNatural
  • Max Pressure (PSI)250
  • Max Pressure (bar)17
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Length (ft)50
  • Length per Pack (FeetShort)50
  • DescriptionChromatography Tubing, Natural FEP, 1/4" OD x 0.188" ID x 50 ft L; 1/EA
  • Warranty1 year
Reviews
Q&A