Idex 1524XL Chromatography Tubing, Natural FEP, 3/16" OD x 0.125" ID x 100 ft L; 1 /EA

Representative image only.

Idex 1524XL Chromatography Tubing, Natural FEP, 3/16" OD x 0.125" ID x 100 ft L; 1 /EA

Idex | Mfr: 1524XL| Item: 0201298

Excellent chemical resistance at an economical price

$529.68CAD / Each

$529.68CAD / Each

Buy It Together

Current Item

Idex 1524XL Chromatography Tubing, Natural FEP, 3/16" OD x 0.125" ID x 100 ft L; 1 /EA
Idex 1524XL Chromatography Tubing, Natural FEP, 3/16" OD x 0.125" ID x 100 ft L; 1 /EA
0201298

$529.68CAD / Each
+ + +
Versilon FEP Tubing, 5/32" ID x 1/4" OD; 50 Ft
5010724

$317.15CAD / Pkg of 1
+ + + + +
Cole-Parmer FEP Tubing, 1/16" ID x 1/8" OD; 50 Ft
5011915

$144.69CAD / Pkg of 1
+ =
Total Price 1603.57 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Great for moderate to low pressure applications
  • Low gas permeability
  • Max pressure 500 psi
  • 1 month warranty

More About this Item

FEP (fluorinated ethylene propylene) tubing is ideal choice for general, low pressure applications. Most FEP tubing is translucent, so you can see liquid flow.

1 Month Warranty
Specifications
  • Tubing FormulationFEP
  • Tubing OD (in)3/16
  • Tubing OD (mm)4.76
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • ColorNatural
  • Max Pressure (PSI)500
  • Max Pressure (bar)34
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Length (ft)100
  • Length per Pack (FeetShort)100
  • DescriptionChromatography Tubing, Natural FEP, 3/16" OD x 0.125" ID x 100 ft L; 1 /EA
Reviews
Q&A