Idex 1520L Chromatography Tubing, Natural FEP, 1/16" OD x 0.030" ID x 50 ft L; 1/EA

Representative image only.

Idex 1520L Chromatography Tubing, Natural FEP, 1/16" OD x 0.030" ID x 50 ft L; 1/EA

Idex | Mfr: 1520L| Item: 0201473

Excellent chemical resistance at an economical price

$168.70CAD / Each

$168.70CAD / Each

Buy It Together

Current Item

Product Description

Key Features

  • Great for moderate to low pressure applications
  • Low gas permeability
  • Max pressure 1000 psi
  • 1 year warranty

More About this Item

FEP (fluorinated ethylene propylene) tubing is ideal choice for general, low pressure applications. Most FEP tubing is translucent, so you can see liquid flow.

1 Year Warranty
Specifications
  • Tubing FormulationFEP
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.588
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.75
  • ColorNatural
  • Max Pressure (PSI)1000
  • Max Pressure (bar)69
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Length (ft)50
  • Length per Pack (FeetShort)50
  • DescriptionChromatography Tubing, Natural FEP, 1/16" OD x 0.030" ID x 50 ft L; 1/EA
  • Warranty1 year
Reviews
Q&A