Idex 1520-5 Chromatography Tubing, Natural FEP, 1/16" OD x 0.030" ID x 5 ft L; 1/EA

Representative image only.

Idex 1520-5 Chromatography Tubing, Natural FEP, 1/16" OD x 0.030" ID x 5 ft L; 1/EA

Idex | Mfr: 1520-5| Item: 0201296

Excellent chemical resistance at an economical price

$41.84CAD / Each

$41.84CAD / Each

Buy It Together

Current Item

Product Description

Key Features

  • Great for moderate to low pressure applications
  • Low gas permeability
  • Max pressure 1000 psi
  • 1 month warranty

More About this Item

FEP (fluorinated ethylene propylene) tubing is ideal choice for general, low pressure applications. Most FEP tubing is translucent, so you can see liquid flow.

1 Month Warranty
Specifications
  • Tubing FormulationFEP
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.588
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.75
  • ColorNatural
  • Max Pressure (PSI)1000
  • Max Pressure (bar)69
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Length (ft)5
  • Length per Pack (FeetShort)5
  • DescriptionChromatography Tubing, Natural FEP, 1/16" OD x 0.030" ID x 5 ft L; 1/EA
Reviews
Q&A