Glove Bag 108D X-27-27HG Inflatable Glove Chamber, 22 1/2" Equipment Sleeve

Representative image only.

Glove Bag 108D X-27-27HG Inflatable Glove Chamber, 22 1/2" Equipment Sleeve

Glove Bag | Mfr: 108D X-27-27HG| Item: 0440856

Excellent alternative to standard glove boxes

$192.72CAD / Each

$192.72CAD / Each

Buy It Together

Current Item

Glove Bag 108D X-27-27HG Inflatable Glove Chamber, 22 1/2" Equipment Sleeve
Glove Bag 108D X-27-27HG Inflatable Glove Chamber, 22 1/2" Equipment Sleeve
0440856

$192.72CAD / Each
+ + + + + +
Cole-Parmer Economical Glove Box - Large
3478810

$6,615.52CAD / Each
=
Total Price 45315.66 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One pair of cotton gloves, tubing coupler, and a closure. Order replacement cotton gloves under part number 04408-50

Key Features

  • Effectively eliminate oxygen and moisture during material manipulation operations
  • Establish high-purity working atmosphere in minutes
  • Disposable chambers simplify cleanup

More About this Item

These durable, polyethylene glove chambers are reusable, yet priced to be disposable. Chambers are easy to use—just slide your equipment through the sleeve(s), seal, connect the gas port (accepts 3⁄8'' ID tubing) to your gas supply, and inflate. Glove bags have a 2.5 mil thickness and are made of polyethylene. Glove bags are not autoclaveable, nor are they sterile.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Width of Equipment Sleeve (in)22
  • Width of Equipment Sleeve (cm)55.9
  • Chamber Width (in)27
  • Chamber Height (in)15
  • Chamber Depth (in)27
  • Chamber Width (cm)68.58
  • Chamber Height (cm)38.1
  • Chamber Depth (cm)68.58
  • DescriptionInflatable Glove Chamber, 22 1/2" Equipment Sleeve
Reviews
Q&A