Glove Bag 108DCG-1 Cotton Gloves for Inflatable Glove Chamber, 12pr/box

Representative image only.

Glove Bag 108DCG-1 Cotton Gloves for Inflatable Glove Chamber, 12pr/box

Glove Bag | Mfr: 108DCG-1| Item: 0440850

Optimize performance of your inflatable glove chamber

$141.45CAD / Box of 1

$141.45CAD / Box of 1

Buy It Together

Current Item

Glove Bag 108DCG-1 Cotton Gloves for Inflatable Glove Chamber, 12pr/box
Glove Bag 108DCG-1 Cotton Gloves for Inflatable Glove Chamber, 12pr/box
0440850

$141.45CAD / Box of 1
+ =
Total Price 355.83 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Suitable for use with Glove Bag™ Inflatable Glove Chambers

More About this Item

The use of cotton gloves with your Glove Bag will ensure longer life to the Glove Bag and comfort to the user.

Specifications
  • Chamber Width (in)28.5
  • Chamber Height (in)22
  • Chamber Depth (in)30
  • Chamber Width (cm)72.39
  • Chamber Height (cm)55.88
  • Chamber Depth (cm)76.2
  • DescriptionCotton Gloves for Inflatable Glove Chamber, 12pr/box
Reviews
Q&A