Drierite® Drying Column

Polycarbonate drying column absorbs up to 50 g of moisture
  • Polycarbonate drying column dries air and gas to a dew point of –100°F at up to 90 psi
  • Connect the column in-line between a dryer or desiccator and a compressed air line or gas cylinder
  • Handles a flow of 200 liters per hour or 0.1 cfm
  • Measures 11 3⁄8"H x 2 5⁄8" diameter (28.9 x 6.7 cm)
These polycarbodrying columns are suitable for most laboratory applications and will dry air to a dew point of -100 ° F at atmospheric pressure or pressures up to 90 psig. Columns consist of a plastic cap, 303 stainless steel desiccant supports and coil springs, felt filters, and O-ring gasket. Inlet and outlet ports accept 1/4" to 3/8" ID (0.6 to 1.0 cm) tubing. Comes filled with 1 1/4 lb of 8 mesh indicating Drierite desiccant (anhydrous calcium sulfate). Order additional desiccant separately.
$197.80 - $1,591.26CAD / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Diameter (InchShort) Exterior Height (InchShort) Description
Availability Pricing
Drierite 26800 Drying Column, 200 L/hr, 90 psi, with 1/4" ID Hose Barb Fittings 0719300 Mfr # 26800
COMPARE
2.625 11.375 Drying Column, 200 L/hr, 90 psi, with 1/4" ID Hose Barb Fittings
$197.80CAD / Each
Drierite 26840 Drying Column, 200 L/hr, 90 psi, with 1/8" SS NPT Fittings; 6/CS 0893436 Mfr # 26840
COMPARE
2.625 11.375 Drying Column, 200 L/hr, 90 psi, with 1/8" SS NPT Fittings
$1,209.65CAD / Case of 6
Drierite 27070 Drying Column, 200 L/hr, 90 psi, with 18" SS Compression Fittings; 6/CS 0893437 Mfr # 27070
COMPARE
2.625 11.375 Drying Column, 200 L/hr, 90 psi, with 18" SS Compression Fittings
$1,591.26CAD / Case of 6
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat