Scienceware H50028-2000 LDPE Glove Box; Acrylic Window; 20" long, 6" Wide Neoprene Gloves, No Gas Port

Representative image only.

Scienceware H50028-2000 LDPE Glove Box; Acrylic Window; 20" long, 6" Wide Neoprene Gloves, No Gas Port

Scienceware | Mfr: H50028-2000| Item: 3477000

Safe viewing with operator and external environment protection

$2,924.68CAD / Each

$2,924.68CAD / Each

Buy It Together

Current Item

Scienceware H50028-2000 LDPE Glove Box; Acrylic Window; 20" long, 6" Wide Neoprene Gloves, No Gas Port
Scienceware H50028-2000 LDPE Glove Box; Acrylic Window; 20" long, 6" Wide Neoprene Gloves, No Gas Port
3477000

$2,924.68CAD / Each
+ =
Total Price 3363.01 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One pair of gloves and two clamping rings

Key Features

  • Lightweight, self-contained, portable
  • LDPE-molded body, rounded corners, easy cleaning
  • Large acrylic window, 22" long (20" installed)
  • 6" circular glove ports for safety
  • 8" diameter side port permit easy insertion of material/equipment
  • Neoprene gloves (included) protect against gas, liquid or solid penetration
  • Available with or without gas ports
  • 3 month warranty
3 Month Warranty
Specifications
  • Width of Equipment Sleeve (in)6
  • Width of Equipment Sleeve (cm)15.2
  • Chamber Width (in)13
  • Chamber Height (in)22
  • Chamber Depth (in)27
  • Chamber Width (cm)33.02
  • Chamber Height (cm)55.88
  • Chamber Depth (cm)68.58
  • DescriptionLDPE Glove Box; Acrylic Window; 20" long, 6" Wide Neoprene Gloves, No Gas Port
  • Warranty3 month
Reviews
Q&A